Beli dymo indonesia di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Adam Equipment Crane Scale and Dynamometer
    Mulai

    Rp12.999.900

    Adam Equipment Crane Scale and Dynamometer
    Deskripsi:
    Crane Scales are built to safely help weigh suspended loads in industrial environments. They connect to the end of a load hook and attach directly to the load being weighed. Models with wireless remote controls allow you to change units and clear measurements from a safe distance. Remote controls with integrated displays can also transmit data directly to your hands.
    atribut:
    • UNSPSC: 41114501
    • Basic Hook Material: Steel
    • Digital/Mechanical: Digital
    • Finish: Smooth
    • Includes: (2) AAA Batteries for Remote; Charger; Rechargeable Battery for Scale; Remote Control
    • Item - Crane Scales and Dynamometers: Crane Scale
    • Remote Control/Display: Wireless Remote Control
    • Scale Display: LED
    • Standards: CE; FCC; UL
    • Weighing units: kg; lb
  2. Multi (Tissue) Tisu Toilet
    4%
    Rating:
    95% of 100
    (16)
    Mulai

    Rp44.900

    Multi (Tissue) Tisu Toilet
    Deskripsi:
    Tissue gulung toilet yang terbuat dari bahan berkualitas dan diproses secara higienis sehingga memberikan kenyamanan dan kelembutan ketika dipakai.
    atribut:
    • Packaging: Plastic
    • Number of Sheets: 220
    • Number of Ply: 2
  3. OHAUS Shipping & Receiving Bench Scale
    Mulai

    Rp3.399.900

    OHAUS Shipping & Receiving Bench Scale
    Deskripsi:
    Compact counting bench scales can measure both the weight of items to be shipped and the total number of parts to be shipped. A sample of one item is used to calculate the entire quantity of items. An LCD and LED display is located on the front of the scale, rather than on the extended neck included with platform scales.
    atribut:
    • UNSPSC: 41111507
    • Calibration Certificate: No Certificate
    • Display Type: LCD
    • Product Type: Bench Scale
  4. So Klin Pembersih Lantai Pouch
    Rating:
    99% of 100
    (24)
    Mulai

    Rp12.900

    So Klin Pembersih Lantai Pouch
    Deskripsi:
    So Klin lantai, pembersih lantai formula baru dengan wangi aroma terapi, menjadikan lantai bersih dari kuman dan mengkilap, serta mengharumkan ruangan sepanjang hari sehingga rumah anda lebih nyaman.
    atribut:
    • Packaging: Pouch
  5. Gulaku Gula Pasir Premium Putih
    Rating:
    99% of 100
    (59)
    Mulai

    Rp4.900

    Gulaku Gula Pasir Premium Putih
    Deskripsi:
    Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.
    atribut:
    • Type: Premium Putih
    • Packaging: Bag
  6. JK CARE Hand Sanitizer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.900

    JK CARE Hand Sanitizer
    Deskripsi:
    HAND SANITIZER 5L CAIR JK CAREJK CARE adalah salah satu merek lokal indonesia yang memproduksi produk-produkkesehatan yang melindungi diri anda dan keluarga anda dari virus,kuman, dan bakteri berbahaya.- Komposisi Kandungan Standard WHO = 100% Aman Untuk Tangan dan Anak-anak- Sertifikat KEMENKES RI PKD 20501021663- READY STOCK!JK CARE Hand Sanitizer 5 Liter:- Komposisi: 83.3% Ethyl Alcohol, Distilled Water dan Glycerin- Wangi : Strawberry- KEMENKES RI PKD 20501021663Cara pakai:- Tuangkan pada telapak tangan gosok merata pada seluruh bagian tangan sampai kering.
  7. KOFLOC Flow Meter Compact
    Mulai

    Rp2.799.900

    KOFLOC Flow Meter Compact
    atribut:
    • Precision: FS±10%
    • Effective Scale: 10:1
    • Connection size: Rc1/8
    • Pressure Resistance Guarantee: 0.5MPa
    • Heat Resistant Temperature: 60°C
    • Purpose of Use: For device incorporation. For gas purge measurement.
  8. OneMed Hand Sanitizer Gel Aseptic (Desinfektan Tangan)
    Rating:
    82% of 100
    (9)
    Mulai

    Rp10.900

    OneMed Hand Sanitizer Gel Aseptic (Desinfektan Tangan)
    Deskripsi:
    Aseptic Gel adalah alkohol dalam bentuk gel dengan aroma fresh yang digunakan sebagai antiseptik, cuci tangan tanpa bilas air. Hand Sanitizer yang sangat efektif untuk mencegah infeksi, membunuh kuman, bakteri, virus. Mengandung bahan pelembut sehingga kulit tidak terasa kering / kasar. Tidak lengket di tangan. Dapat dipakai kapanpun dan dimanapun sebelum dan sesudah melakukan kegiatan. Sangat sesuai digunakan di fasilitas kesehatan (rumah sakit, klinik, puskesmas), salon, kantor, toko, pabrik, maupun di rumah tempat tinggal. Komposisi: Ethyl Alcohol 70%, Deionize Water Carbomer, TEA, Glycerin, Color Cara pakai: Tuangkan pada telapak tangan gosok merata pada seluruh bagian tangan sampai kering. NOMOR IZIN EDAR: PKD 20501900056
  9. TRUMETER Length Measuring Machines
    Mulai

    Rp76.999.900

    TRUMETER Length Measuring Machines
    Deskripsi:
    These machines utilize mechanical counters to measure the length of fabric, carpet, and textiles. Materials pass between a measuring roller and a spring-loaded pressure roller to activate measurement.
    atribut:
    • UNSPSC: 31160000
    • Standards: Calibration Certification
    • Overall Length (inch): 25.59
    • Overall Width (inch): 6.69
    • Overall Height (inch): 8.7
    • Accuracy (%): 0.25
    • Compatible Material Dia./Thickness (mm): 24 Thickness
    • Features: Accommodates Easily Marked and/or Abrasive Materials (With Special Wheels); Calibration Certification on Request at Additional Cost; Measures Material Up to 24 mm (0.94 in) Thick
    • For Material Type: Carpet and Textiles; Fabric
    • For Maximum Thickness (mm): 24
    • For Pile Type: No Pile; Pile Down; Pile Up
    • Material Travel Direction: Away from the Operator
    • Measuring Length - Maximum (inch): 1199999
    • Measuring Wheel Circumference (m): 0.25
    • Mount Type: Removable Base
    • Number of Measuring Digits: 6
    • Units of Measurement: Centimeters; Meters
  10. WaterOne Aquadest
    Mulai

    Rp29.900

    WaterOne Aquadest
    Deskripsi:
    Spesifikasi :-PH 5-8-Cloride(Cl)=max 0.4ppm-Electrical resistivity at25C min 0.5-Heavy Metal(as Pb)=max0.01ppm-Nitrate(NO3)=max0.4ppm-Phospat(PO4)=max1.0ppm-Silicate(as SiO2)=max0.01ppm-Sulfate(SO4)=max1.0ppm-Residue after evaporation=max0.0002%-Specific conductance a25C=max2.0-Substances reducing permanganate=pass-Appearance(clear,colorless liquid)
    atribut:
    • Marketing Authorization Number of KEMENKES RI: TU.02.02/5/2428/2016
Daftar Harga dymo indonesia Terbaru March 2026
Adam Equipment Crane Scale and DynamometerRp12.999.900
Multi (Tissue) Tisu ToiletRp44.900
OHAUS Shipping & Receiving Bench ScaleRp3.399.900
So Klin Pembersih Lantai PouchRp12.900
Gulaku Gula Pasir Premium PutihRp4.900
JK CARE Hand SanitizerRp7.900
KOFLOC Flow Meter CompactRp2.799.900
OneMed Hand Sanitizer Gel Aseptic (Desinfektan Tangan)Rp10.900
TRUMETER Length Measuring MachinesRp76.999.900
WaterOne AquadestRp29.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)